missing translation for 'onlineSavingsMsg'
Learn More

Dickson™ Pressure Chart Recorder Replacement Charts

Catalog No. 15075151
Change view
Click to view available options
Description:
0 to 200 psi
0 to 300 psi
0 to 500psi
Time Range:
24 hrs.
7 Days
Diameter (Metric):
101 mm
203 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Time Range Diameter (Metric)
15075151 0 to 200 psi 7 Days 203 mm
15075146 0 to 300 psi 24 hrs. 101 mm
15075147 0 to 500psi 24 hrs. 101 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15075151 Supplier Dickson™ Supplier No. C436

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Product Type Pressure Chart
Description 0 to 200 psi
Diameter (Metric) 203 mm
Diameter (English) 8 in.
For Use With (Application) For the accuracy of data, great way to archive monitoring history
For Use With (Equipment) For pressure chart recorder
Shape Circular
Time Range 7 Days