missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Preprinted KVA Markers, Legend: 100

Catalog No. 19108528
Change view
Click to view available options
Adhesive Type:
Acrylic, Permanent
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adhesive Type
19108528 Acrylic, Permanent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19108528 Supplier Brady™ Supplier No. 50017

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Help determine the KVA classification of pole-mounted transformers

  • Made from Engineering Grade B-997 Bradylite Reflective material
  • Special cold temperature adhesive can be applied at temperature as low as -10°F (-27°C)
  • With slit liner for easy application
  • 11 standard legends available

Specifications

Adhesive Type Acrylic, Permanent
Color Black, Yellow
Format Die-cut
Material Reflective Sheeting (B-997)
Product Type Preprinted KVA Marker
Display Text Legend: 100
For Use With (Application) Labeling in Low Light Conditions
Size (English) 3.25 x 2.875 in. (W x H)
Size (Metric) 8.25 x 7.3 cm (W x H)
Height (English) Character 2.5 in.
Height (Metric) Character 6.35 cm
Show More Show Less