missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Premium Multipurpose Table Clamp

Catalog No. S41722
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S41722 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41722 Supplier Eisco™ Supplier No. CH0688FBG

missing translation for 'validMainframeMsg'

Premium Multipurpose Table Clamp can hold rods, pulleys, meter sticks and lab equipment. May also be used as a G-Clamp.

  • Versatile
  • Secures a wide variety of laboratory apparatus and accessories
  • Made from heavy duty die-cast metal
  • Non-ferrous metal construction will not bend or break under heavy loads
  • Features a vinyl sleeve and swivel pad to ensure a strong, slip proof grip on a variety of surfaces
  • Convenient built-in rod/pulley holder accommodates rods and pulleys up to 16 mm (rods and pulleys sold separately)
  • Solid metal screw adjustments and handles won't break while tightening
  • Easy swivel screw adjustment provides smooth tightening and release of table clamp
  • Securely fits on a variety of surfaces up to 65 mm thick

Warranty and Services

1 year limited manufacturer warranty

Specifications

Type Adjustable Clamp
Material Die Cast Metal
Includes Clamp
For Use With (Application) Securing labware
Height (Metric) 6.35 cm
Height (English) 2.5 in.
Length (English) 5 in.
Length (Metric) 12.7cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Color Blue
Jaw Type Fixed
Show More Show Less