missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Premium Heavy Duty Boss Head Clamp

Catalog No. 04999148
Change view
Click to view available options
Material:
Non-ferrous Metal Alloy
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
04999148 Non-ferrous Metal Alloy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04999148 Supplier Eisco™ Supplier No. PRBH03

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thicker than normal 7mm threaded clamping screws and thicker casting to support more load.

  • Thicker than normal 7mm threaded clamping screws
  • Thicker casting to support more load
  • Accepts up to 16mm rods
  • Made of high strength powder coated alloy
  • All metal constructions to carry heavy loads and prevent torque damage

Specifications

Type Bosshead Clamp
Material Non-ferrous Metal Alloy
Holds Rods up to 15 mm dia.
Includes Thicker casting to support more load; Thicker than normal 7 mm threaded clamping screws
Coating Powder Coated