missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Surgical Design™ Premier Dissecting Operating Scissors
Surgical Design™ Premier Dissecting Operating Scissors are versatile insturments that are used for multiple purposes ranging from dissecting tissues to shearing materials used in the operating room.
Supplier: Surgical Design™ GM1056S
Description
- Ultra-Smooth, beveled-edge finish
- Snag-Free
- Guaranteed free from defect
- Engineered to exact standards
- Large rings for comfort and ease of use
- Corrosion protected by passivation and ultrasonic cleaning
- Properly tempered - Rockwell Hardness (HRC): 40-45
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
Identifiants chimiques
| Premium | |
| Autoclavable | |
| Sharp/Blunt |
| Stainless Steel | |
| Cutting and dissecting tissue and material like guaze, surgical drapes, sutures, or tubing |
Spécifications
| Premium | |
| 16.51 cm | |
| Autoclavable | |
| Sharp/Blunt |
| 6.5 in. | |
| Stainless Steel | |
| Cutting and dissecting tissue and material like guaze, surgical drapes, sutures, or tubing |