missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Precision Tweezers With Angled Tips and Flat Sharp Points
Used under magnification for difficult access areas that cannot be accessed with a standard straight tweezer
Supplier: Excelta™ 6S
Description
- Strong tips for long life
- 70° angle
- Made of anti-magnetic stainless steel
Identifiants chimiques
| Angled, Flat Sharp | |
| 4.5 in. | |
| Tweezers, Electronic | |
| 0.015 in. | |
| 0.32 in. |
| 6 | |
| 114 mm | |
| Each | |
| 0.0381 cm | |
| 0.812 cm |
Spécifications
| Angled, Flat Sharp | |
| 4.5 in. | |
| 114 mm | |
| Each | |
| 0.0381 cm | |
| 0.06 in. | |
| 0.0066 in. | |
| 0.016 cm |
| 6 | |
| Stainless Steel | |
| Tweezers, Electronic | |
| 0.015 in. | |
| High | |
| 0.32 in. | |
| 0.812 cm | |
| 0.0039 in. |