missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Precision Fine Tip Wire Cutters

Catalog No. 17467461
Change view
Click to view available options
Capacity (English):
0.001 to 0.01 in.
0.001 to 0.02 in.
Length (English):
5.25 in.
5.5 in.
5.75 in.
6.25 in.
Handle Type:
Ergonomic long
Standard
Head Style:
Medium fine tip, Slim head
Relieved head, fine tip
Small relieved, fine tip
Small
Medium
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Length (English) Handle Type Head Style
17467461 0.001 to 0.01 in. 5.25 in. Standard Small
17467458 0.001 to 0.02 in. 5.5 in. Standard Relieved head, fine tip
17467430 0.001 to 0.02 in. 5.75 in. Ergonomic long Small relieved, fine tip
17467432 0.001 to 0.02 in. 6.25 in. Ergonomic long Medium
17467433 0.001 to 0.02 in. 6.25 in. Ergonomic long Medium fine tip, Slim head
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17467461 Supplier Excelta™ Supplier No. 7271E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features set-screw to prolong cutting life and prevent over-travel of cutting blades

  • Optimum flush cut
  • For cutting soft wire in tight places
  • Set-screw Stop prevents premature wear
  • Induction hardened carbon tool steel
  • Dual leaf springs
  • ESD safe grips

Specifications

Handle Type Standard
Grade Ultra Precision
Head Style Small
Length (English) 5.25 in.
Length (Metric) 13.33 cm
Material 1% Carbon Tool Steel
Capacity (English) 0.001 to 0.01 in.
Cut Type Optimum Flush
Grip Type ESD-safe soft foam cushion
Includes Set-screw, induction hardened cutting blades to RHC 63-65, dual leaf springs
Length (English) Head 0.55 in.
Length (English) Tip 0.125 in.
Length (Metric) Head 1.39 cm
Length (Metric) Tip 0.31 cm
Width (English) Head 0.125 in.
Width (Metric) Head 0.31 cm
Show More Show Less