missing translation for 'onlineSavingsMsg'
Learn More

Fisher Container™ Precision Clean Breather Bag

Catalog No. 17000641
Encompass
Change view
Click to view available options
Length (English):
48 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17000641 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17000641 Supplier Fisher Container™ Supplier No. FISH0075001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Breather bags for sterilization, such as by gamma or ethylene oxide.

  • Made of Tyvek™ HDPE
  • Ideal for sterilizing by autoclave, gamma, hydrogen peroxide, or steam sterilization

Specifications

Closure Type None
Color Opaque
Disposable Single-use
Material HDPE
Sterility Non-sterile
Length (English) 48 in.
Width (English) 36 in.
Length (Metric) 1219.2 mm
Width (Metric) 914.4 mm
Thickness (Metric) 5 mil