missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Precision Air Track System

Catalog No. S12955
Change view
Click to view available options
Quantity:
58/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S12955 58/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12955 Supplier Eisco™ Supplier No. PH0362SET

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Choose durable lab equipment that will last for years. The EISCO Precision Air Track System has everything needed to set up and run an air track as a nearly friction-less environment.

Included:

  • 2m Air track (1)
  • Blower and Plug for air track (1)
  • 120gm Slider with mounting bracket (2)
  • Attachment Nuts (1)
  • Spring Attachments (4)
  • Connection Bracket (for springs, string, etc) (4)
  • 2 inch spring (2)
  • 4 inch spring (2)
  • Male Verlco Bumper (2)
  • Female Velcro Bumper (2)
  • Friction-less Pulley and Bracket (2)
  • String (20 feet)
  • 5 g slotted masses (9)
  • Slotted Mass hanger (1)
  • Photogate Interruption Screens (8)
  • Elastic Launching Cradle / Bumper (1)
  • 12.5 g slider masses (4)
  • 25 g slider masses (4)
  • Photogate/accessory attachment arm (2)
  • Leveling Feet (3)
  • Air Input Valve (1)
  • Measuring Meter on track (1)

Specifications

For Use With (Equipment) Air Track
Product Type Air Track System
For Use With (Application) Study of fundamentals of dynamics and Newton's laws
Quantity 58/Pk.
Length (English) 82 in.
Weight (English) 22 lb.
Length (Metric) 208.28 cm
Includes 2 m Air track; Blower and plug for air track; 120 g Slider with mounting bracket (2); Attachment nuts; Spring attachments (4); Connection bracket for springs, string, etc. (4); 2 in. spring (2); 4 in. spring (2); Male Verlco bumper (2); Female Velcro bumper (2); Friction-less pulley and bracket (2); String (20 ft.); 5 g slotted masses (9); Slotted mass hanger; Photogate interruption screens (8); Elastic launching cradle/bumper (1); 12.5 g Slider masses (4); 25 g Slider masses (4); Photogate/accessory attachment arm (2); Leveling feet (3); Air input valve; Measuring meter on track
Weight (Metric) 9.97 kg
Electrical Requirements 110 V