missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Pre-Sterilized Media Plate Transport and Incubation Bags

Numéro de catalogue. 17010240
Change view
Click to view available options
Length (English):
8 in.
10 in.
12 in.
17 in.
Width (English):
6 in.
8 in.
10 in.
16 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Length (English) Width (English)
17010240 8 in. 6 in.
17010237 17 in. 16 in.
17010238 12 in. 10 in.
17010239 10 in. 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Numéro de catalogue. 17010240 Fournisseur Keystone Cleanroom Products Code fournisseur SBBMGTVKSS060810
Il en reste null

Eliminate the risk and expense of investigating the root causes of false positives.

  • Ready to Use
  • Validated Sterile
  • Tyvek / Mylar packaging utilizes hang hooks on each corner to facilitate use in isolators
  • Tyvek packaging is compatible with VHP decontamination cycles
  • Manufactured and packaged in an ISO certified cleanroom
  • Self-sealing Tyvek Peel pouches hold the media plates that are collected inside the isolator
  • These Tyvek pouches are transferred to the QC Lab
  • The media plates do not need to be removed from the pouches for incubation
  • Certificates of Sterility and Conformance with every shipment
  • Custom packaging and configurations are available

The system provides complete protection from the time the plates are being removed from inside the isolator all the way through incubation.

Spécifications

Autoclavable Autoclavable
Certifications/Compliance CoC and Certificate of Sterility
Closure Type Self-seal
Color Clear, White
Disposable Single-use
For Use With (Application) For the movement and protection of environmental monitoring media plates from collection through incubation
For Use With (Equipment) isolators, RABs and incubators
Material Reinforced Multicoated Plastic
Sterility Sterile
Latex Free Yes
No. per Case 500
No. per Pack 10
Sterilization Method Gamma Irradiation
Thickness (English) 8 mil
Length (English) 8 in.
Width (English) 6 in.
Product Type Cover
Length (Metric) 20.3 cm
Width (Metric) 15.2 cm
Thickness (Metric) 203 μm
Afficher plus de résultats Afficher moins de résultats