missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Pre-assembled Screw Cap Vials, 2 mL

Catalog No. 111010806
Change view
Click to view available options
Color:
Amber
Clear
Septum:
PTFE, Silicone
PTFE, Silicone (With Slit)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum
111010806 Amber PTFE, Silicone
111020871 Clear PTFE, Silicone (With Slit)
111010868 Clear PTFE, Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111010806 Supplier MilliporeSigma™ Supelco™ Supplier No. 27532

Screw top, clear glass vials are used on many autosamplers with a large, 6 mm opening.

  • Suitable for injecting samples from an autosampler
  • Autosampler needle pierces through the cap during injection and withdraws the required aliquots of the sample from the vials
  • Threads on larger opening vials are 10-425
  • Includes a black polypropylene hole cap, and a PTFE/silicone septum
  • For use with most organic solvents (until pierced)
  • Not recommended for use with chlorosilanes

Specifications

Closure Color Black
Description Pre-assembled
Diameter (Metric) Inner 6 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Septum PTFE, Silicone
No. per Pack 100/Pk.
Style Large Opening
Closure Material Polypropylene
Closure Type Open Top Cap
Closure Size 10-425
For Use With (Equipment) Varian 8200 Autosampler
Autoclavable Autoclavable
Height (Metric) 32 mm
Product Type Screw Top Vial
Show More Show Less