Learn More
Invitrogen™ PowerEase™ Touch Power Supply
Description
Invitrogen PowerEase Touch power supplies are user-friendly and easy to use with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the pre-programmed gel electrophoresis and transfer methods a breeze. PowerEase Touch power supplies offer four sets of output jacks that can be used simultaneously and three modes of operation: constant voltage, constant current, and constant power for flexibility of use and efficiency.
Product Features
• Advanced UI/UX design combined with 4.3-inch backlit LCD touchscreen for ease of use and convenience in monitoring run progress
• LCD touchscreen display and user interface with clear menu prompts for easy use by hand or stylus
• Fully programmable with running modes that include constant voltage, constant current, or constant power
• Flexibility to either program a custom method (up to 100 custom methods, 20 steps per method, 999 minutes per step) or select a pre-programmed gel electrophoresis and transfer method
• Four sets of output terminals for the running of multiple electrophoresis units
• Pop-up feet for adjusting the screen viewing angle
• Sturdy polyurethane feet and a stackable housing design for stacking of power supplies
• User-adjustable device settings such as beep volume, screen brightness, and sleep mode duration
• Automatic safety features such as No Load, Over Temperature, Over Voltage, Over Current, Load Change, and Ground Leak Detected
PowerEase Touch 120W Power Supply
• Maximum output of 300 V, 500 mA, and 120 W
• Ideal for running and transferring mini protein gels
• Supports DNA/RNA electrophoresis, SDS-PAGE, and native PAGE applications
PowerEase Touch 350W Power Supply
• Maximum output of 300 V, 3 A (3000 mA), and 350 W
• Ideal for running and transferring both mini and midi protein gels
• Supports SDS-PAGE, native PAGE, western blotting, and DNA/RNA electrophoresis applications
PowerEase Touch 600W Power Supply
• Maximum output of 500 V, 3 A (3000 mA), and 600 W
• Best capabilities and output for running and transferring both mini and midi protein gels
• Supports IEF gel, SDS-PAGE, native PAGE, western blotting, and DNA/RNA electrophoresis applications
Specifications
Specifications
| Content And Storage | Includes the power supply and a quick reference card. |
| Description | PowerEase Touch 350W |
| For Use With (Application) | Gel Electrophoresis |
| Max. Current | 3 A |
| Product Line | PowerEase Touch |
| Type | Power Supply |
| Power Requirements | 115 VAC |
| Quantity | 1 each |
| Shipping Condition | Room Temperature |
| Max. Voltage | 300 V |
| Show More |
Frequently Asked Questions (FAQs)
Unfortunately, the PowerEase Touch 120W power supply has a maximum output of 500 mA and is not suitable for transferring two midi gels. For wet transfer, we recommend using the PowerEase Touch Power Supply 350W or 600W unit, which can deliver up to 3 A. More information about these power supply units can be found on our website.
The four sets of output terminals allow simultaneous running of multiple electrophoresis units, but they will run under the same program.
The PowerEase Touch 350W Power Supply is ideal for high current applications like high throughput DNA/RNA electrophoresis, SDS-PAGE, native PAGE, and western blotting.
No, most transfer applications require high current and therefore, we recommend using a high current power supply like PowerEase Touch 350W Power Supply.
Yes, we recommend using PowerEase Touch 350W Power Supply (Cat. No. PS0350).