missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Hydroxide, 0.1 N Solution, Spectrum™ Chemical
Spécifications
Spécifications
| Concentration | 0.1 N ± 0.005 N |
| Quantity | 500 mL |
| Grade | Chemical Solution |
| Packaging | Poly Bottle |
| Chemical Name or Material | Potassium Hydroxide Solution |
CAUTION: For manufacturing or laboratory use only. Not for food or drug use. Read and understand the label and Safety Data Sheet (SDS) prior to use.