missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ POROS™ GoPure™ Ethyl Pre-packed Column, 0.8 x 10 cm, 5 mL
GREENER_CHOICE

Catalog No. A36653
Encompass
Change view
Click to view available options
Quantity:
1 column
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A36653 1 column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A36653 Supplier Thermo Scientific™ Supplier No. A36653

Thermo Scientific™ POROS™ GoPure™ 0.8 cm pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) and hydrophobic interaction chromatography (HIC) resins or for small-scale purification.

POROS GoPure 0.8 cm pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) and hydrophobic interaction chromatography (HIC) resins or for small-scale purification.

These pre-packed columns are ready to connect and have the following features:

  • Dimensions of 0.8 x 10 cm, with a nominal bed volume of 5 mL, providing a uniform screening platform
  • Direct connection to standard chromatography systems
  • Convenient—ready-to-run columns simplify and speed POROS resin evaluations
  • The 10-cm bed height and 5-mL bed volume allow initial process development at a bench scale
  • Packed with POROS high performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates

The POROS Ethyl HIC resin (Cat. No. A32552) in this GoPure column has a novel hydrophobic ethyl ligand, making it suited primarily for bind/elute purifications.

Other POROS hydrophobic interaction and ion exchange resins are also available in this column format. All POROS High Performance Chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.

Specifications

Pore Size Not Applicable
Column Capacity 5 mL
Length (Metric) 10 cm
Quantity 1 column
Particle Size 50 μm
For Use With (Equipment) Chromatography Systems
Type HIC Column
Diameter (Metric) Inner 0.8 cm
Content And Storage Store at 2°C to 30°C. Do not freeze.
Product Line POROS
Matrix Cross-linked poly(styrene-divinylbenzene) POROS beads
Shipping Condition Ambient
Column Format Pre-packed
Bed Volume 5 mL
Bed Height 10 cm
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.