missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Porcelain Evaporating Basins with Spouts

Glazed porcelain evaporating basins include spouts for easy, mess free pouring. Designed to withstand high temperatures during drying applications including use in an oven or microwave to produce concentrated solutions or a precipitate by evaporating excess solvent.

Supplier:  Eisco™ CH0071H

 Afficher plus de versions de ce produit

Numéro de catalogue. S39771


Il en reste null

Description

Description

  • Made from high quality, glazed porcelain
  • Spout for easy, mess free pour
  • Designed to withstand high temperatures during drying and evaporation applications

Warranty

1 year limited manufacturer warranty.

Spécifications

Identifiants chimiques

Autoclavable
White
Round
Evaporating Basin
Flat
Porcelain
Non-sterile
1

Spécifications

17.75 oz.
Autoclavable
525 mL
Porcelain
Non-sterile
Evaporating Basin
Drying, Evaporation
1
51 mm
6.4 in.
Fully glazed except outside base
Flat
White
Round
Non-treated
525 mL
Glazed
162 mm
2 in.
162 mm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions