missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Porcelain Crucibles with Lid, Squat Form

Catalog No. S27502
Change view
Click to view available options
Capacity (Metric):
10 mL
17 mL
30 mL
50 mL
Quantity:
1/Pk
1/Pk.
15/Pk
30/Pk
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
S27502 30 mL 1/Pk.
S27501 17 mL 1/Pk.
S14001 10 mL 15/Pk
S14002 30 mL 30/Pk
S15479 50 mL 1/Pk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S27502 Supplier Eisco™ Supplier No. CH0076C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Squat form, high quality porcelain crucibles with lid with a high temperature tolerance

  • Porcelain crucible with lid
  • Glazed inside and out except for outer bottom surface
  • Maximum temperature 1000°C
  • Recommended rate of heating and cooling should not exceed 200°C per hour

Specifications

Material Porcelain
Max. Temperature (Metric) 1050°C
Quantity 1/Pk.
Capacity (Metric) 30 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 41 mm
Height (Metric) 30 mm
Product Type Crucible with lid
Porosity Medium
Shape Conical