missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Porcelain Crucible with Lid, Tall Form
Used to heat chemical compounds. EISCO Porcelain Crucibles are standard lab crucibles and can withstand temperatures up to 1050°C.
Specifications
| Material | Porcelain |
|---|---|
| Max. Temperature (Metric) | 1050°C |
| Autoclavable | Autoclavable |
| Porosity | Medium |
| Shape | Conical |
| Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||||
|
S13953
|
Eisco™
CH0074A10 |
10 mL | 10/Pk |
N/A
|
|
||||
|
S15476
|
Eisco™
CH0074D |
30 mL | 1/Pk. |
N/A
|
|
||||
|
S15475
|
Eisco™
CH0074B |
15 mL | 1/Pk. |
N/A
|
|
||||
|
S27498
|
Eisco™
CH0074E |
40 mL | 1/Pk. |
N/A
|
|
||||
|
S27499
|
Eisco™
CH0074F |
50 mL | 1/Pk. |
N/A
|
|
||||
|
S13954
|
Eisco™
CH0074F10 |
50 mL | 10/Pk |
N/A
|
|
||||
|
S27500
|
Eisco™
CH0074G |
100 mL | 1/Pk. |
N/A
|
|
||||
Description
- Crucible for basic laboratory use to heat chemical compounds
- Tall form body with lid
- Constructed of glazed porcelain for strength, thermal performance, and enhanced chemical resistance
- Can withstand temperatures up to 1050°C (1900°F)
Specifications
| Porcelain | |
| Autoclavable | |
| Conical |
| 1050°C | |
| Medium |