missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Porcelain Crucible with Lid, Tall Form

Catalog No. S27499
Change view
Click to view available options
Capacity (Metric):
10 mL
15 mL
30 mL
40 mL
50 mL
100 mL
Quantity:
1/Pk.
10/Pk
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
S27499 50 mL 1/Pk.
S13953 10 mL 10/Pk
S15476 30 mL 1/Pk.
S15475 15 mL 1/Pk.
S27498 40 mL 1/Pk.
S13954 50 mL 10/Pk
S27500 100 mL 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S27499 Supplier Eisco™ Supplier No. CH0074F
Only null left

Used to heat chemical compounds. EISCO Porcelain Crucibles are standard lab crucibles and can withstand temperatures up to 1050°C.

  • Crucible for basic laboratory use to heat chemical compounds
  • Tall form body with lid
  • Constructed of glazed porcelain for strength, thermal performance, and enhanced chemical resistance
  • Can withstand temperatures up to 1050°C (1900°F)

Specifications

Material Porcelain
Max. Temperature (Metric) 1050°C
Quantity 1/Pk.
Capacity (Metric) 50 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 51 mm
Height (Metric) 43 mm
Product Type Crucible with lid
Porosity Medium
Shape Conical