missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Porcelain Crucible with Lid, Tall Form
Description
- Crucible for basic laboratory use to heat chemical compounds
- Constructed of glazed porcelain for strength, thermal performance, and enhanced chemical resistance
Specifications
Specifications
| Material | Porcelain |
| Length (Metric) | 12.7 cm |
| Max. Temperature (Metric) | 1050°C |
| Quantity | 1/Pk. |
| Weight (Metric) | 136 g |
| Width (Metric) | 12.7 cm |
| Capacity (Metric) | 15 mL |
| Autoclavable | Autoclavable |
| Height (Metric) | 29 mm |
| Product Type | Crucible with Lid |
| Show More |