missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Porcelain Crucible with Lid, Tall Form
Description
- Crucible for basic laboratory use to heat chemical compounds
- Tall form body with lid
- Constructed of glazed porcelain for strength, thermal performance, and enhanced chemical resistance
- Can withstand temperatures up to 1050°C (1900°F)
Specifications
Specifications
| Material | Porcelain |
| Max. Temperature (Metric) | 1050°C |
| Quantity | 10/Pk |
| Capacity (Metric) | 10 mL |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 32 mm |
| Height (Metric) | 25 mm |
| Product Type | Crucible with lid |
| Porosity | Medium |
| Shape | Conical |