missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Porcelain Buchner Funnel
Eisco™ Porcelain Buchner Funnel features a thick stem and fixed perforated plate.
Supplier: Eisco™ CH0462E
Description
- Buchner style funnel made from high quality porcelain
- Entire funnel is glazed except for the top edge
- includes fixed perforated plate
- Thick stem design
Warranty
1 year limited manufacturer warranty
Identifiants chimiques
| Porcelain | |
| White | |
| Filtering | |
| 1 |
| Autoclavable | |
| Glazed porcelain | |
| Filtration | |
| Buchner Funnel |
Spécifications
| 10 cm | |
| Porcelain | |
| Autoclavable | |
| Glazed porcelain | |
| Filtration | |
| 1 |
| 1200 mL | |
| 18 cm | |
| White | |
| Filtering | |
| 76.2 mm | |
| Buchner Funnel |