missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pop-Up Tube Rack

Catalog No. 14127129
Change view
Click to view available options
Color:
Blue
Green
Pink
Purple
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14127129 Purple
14127196 Green
14127162 Blue
14127185 Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14127129 Supplier Fisherbrand™ Supplier No. HS24318F2

The Pop-Up Rack collapses for compact storage and pops up for quick use

  • Easy to open
  • Purple holds 15 mL tubes
  • Green holds 50 mL tubes
  • Blue and Pink hold both 15 and 50 mL tubes
  • Easy to close, stackable for compact storage
  • Alphanumeric well identification for quick location and retrieval of samples

Specifications

Autoclavable Not Autoclavable
Color Purple
Holds Tubes (15 mL)
Material Polypropylene
Positions 1
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Product Type Test Tube Rack
Shelves 2 Tiers
Array 5 x 9
Show More Show Less