missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Tractor Stool - Medium Bench Height with Chrome Casters in Polyurethane
Description
- Adjustable from 19-26.5 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Spécifications
Spécifications
| Product Type | Tractor Stool |
| With Lumbar Support | No |
| Adjustable (Height) | 19 to 26.5 in. |
| Base Material | Nylon Reinforced Fiberglass |
| Foot Type | Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| Weight (English) | 25 lb. |
| Color | Blue |
| Adjustable | Yes |
| Load Bearing Capacity (English) | 300 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| Afficher plus de résultats |