missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Top Dog Manufacturing Polyurethane Sleeve
Single welded seam with elastic at both ends, or elastic at bicep end and wrist tight closure at wrist.
$11.76 - $312.93
Specifications
| Construction | Heat Welded Seam |
|---|---|
| Material | Polyurethane |
| Sterility | Non-sterile |
| Disposable | Reusable |
| Seam Type | Welded |
| Catalog Number | Mfr. No. | Color | Style | Thickness | Packaging | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Style | Thickness | Packaging | Price | Quantity | ||
|
296368260
|
Top Dog Manufacturing
1030001B |
White | Elastic at Both Ends | 6 mil | Bulk |
Pack of 24 Pair for $260.15
|
|
||
|
296368258
|
Top Dog Manufacturing
1030201 |
White | Elastic Bicep with Tapered Wrist | 6 mil | Individually Bagged |
Pack of 24 Pair for $312.93
|
|
||
|
29-635-0089
|
Top Dog Manufacturing
1030002 |
Yellow | Elastic at Both Ends | 6 mil | Individually Bagged |
Each for $26.78
Case of 12 Each for $285.60
|
|
||
|
296368261
|
Top Dog Manufacturing
1030010B |
Royal Blue | Elastic at Both Ends | 4 mil | Bulk |
Pack of 24 Pair for $201.71
|
|
||
|
296367938
|
Top Dog Manufacturing
1030003 |
Royal Blue | Elastic at Both Ends | 6 mil | Individually Bagged |
Pair for $11.76
Case of 24 Pair for $250.80
|
|
||
|
296368259
|
Top Dog Manufacturing
1030209 |
Royal Blue | Elastic Bicep with Tapered Wrist | 6 mil | Individually Bagged |
Pack of 24 Pair for $312.93
|
|
||
|
29-635-0088
|
Top Dog Manufacturing
1030000 |
Dark Blue | Elastic at Both Ends | 6 mil | Individually Bagged |
Each for $12.89
Case of 12 Each for $137.40
|
|
||
Description
- 100% pure polyurethane - Ether
- Lightweight and comfortable
- Enhanced anti-microbial properties - Mold will not grow on this material
- Machine washable and laundry safe to 82°C (180°F)
- CFIA, FDA/USDA and EU compliant
- 100% resistant to animal fats, degreasers, cleaning chemicals, and water - Plus many more fluids and chemicals
- 100% Recyclable
Specifications
| Heat Welded Seam | |
| Non-sterile | |
| Welded | |
| Machine Washable to 82°C | |
| Yes | |
| CFIA/FDA/USDA/EU | |
| 18 cm |
| Polyurethane | |
| Reusable | |
| Elastic | |
| Smooth | |
| Food Production, Health Care, Labs, Industrial | |
| 7 in. | |
| 24/Cs. |