missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Top Dog Manufacturing Polyurethane Sleeve
Single welded seam with elastic at both ends, or elastic at bicep end and wrist tight closure at wrist.
Supplier: Top Dog Manufacturing 1030000
Description
- 100% pure polyurethane - Ether
- Lightweight and comfortable
- Enhanced anti-microbial properties - Mold will not grow on this material
- Machine washable and laundry safe to 82°C (180°F)
- CFIA, FDA/USDA and EU compliant
- 100% resistant to animal fats, degreasers, cleaning chemicals, and water - Plus many more fluids and chemicals
- 100% Recyclable
Specifications
| Heat Welded Seam | |
| Dark Blue | |
| Elastic at Both Ends | |
| Welded | |
| Machine Washable to 82°C | |
| Yes | |
| Wrist: 13 cm; Arm: 15.5 cm | |
| Food Production, Health Care, Labs, Industrial | |
| 46 x 18 cm | |
| 46 cm | |
| 18 cm | |
| 83 g/Pair | |
| 24/Cs. |
| Polyurethane | |
| Non-sterile | |
| Reusable | |
| Elastic | |
| Smooth | |
| Wrist: 5 in.; Arm: 6 in. | |
| 6 mil | |
| CFIA/FDA/USDA/EU | |
| 18 in. | |
| 7 in. | |
| 2.93 oz./Pair | |
| Individually Bagged | |
| 1/Ea. |