missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Chair Chrome - High Bench Height with Chrome Foot Ring and Stationary Glides in Polyurethane
Description
- Adjustable from 24.5-34.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Spécifications
Spécifications
| Product Type | General Seating Chair |
| With Lumbar Support | No |
| Seating Height | High Bench Height |
| Weight (English) | 36 lb. |
| Load Bearing Capacity (English) | 300 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| Includes | Round tube chrome foot ring with internal lock |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Footrest Size (English) | 20 in. |
| Adjustable (Height) | 24.5 to 34.75 in. |
| Afficher plus de résultats |