missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Chair Chrome - Desk Height with Casters in Polyurethane
Description
- Adjustable from 17.5-22.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Spécifications
Spécifications
| Product Type | General Seating Chair |
| With Lumbar Support | No |
| With Backrest | Yes |
| With Tilt | No |
| Footrest | No |
| Seating Height | Desk Height |
| With Casters | Yes |
| Load Bearing Capacity (English) | 300 lb. |
| Back Style | Standard |
| Load Bearing Capacity (Metric) | 136 kg |
| Afficher plus de résultats |