missing translation for 'onlineSavingsMsg'
Learn More

Kinematica Polytron™ PT 1300 D Manual Disperser

Catalog No. 0845171
Change view
Click to view available options
Electrical Requirements:
100-120 V, 60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
0845171 100-120 V, 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0845171 Supplier Kinematica Supplier No. 11010032

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Generators (sold separately; see Polytron Accessories)

Choose the KINEMATICA Polytron PT 1300 D for your lab. This versatile hand-held homogenizer combines quality, convenience and high performance for rapid, reproducible sample processing and consistent sample-to-sample uniformity.

This homogenizer, either handheld or mounted on a stand, is ideal for quick processing of small sample quantities and volumes. The low weight of the PT 1300 D enables easy repeated usage and easy movement. Storing the desired speed ensures repetitive and reproducible homogenizations.  When the unit is switched off, the last stored speed is saved. There are different styles of stainless steel aggregates (available separately) from 3mm diameter for volumes down to 0.01mL, to 12mm diameter for volumes up to 250mL. If cross contamination from sample to sample is a concern, choose disposable synthetic aggregates in 7mm or 12mm diameter (available separately).

  • 24V 100W low-voltage motor with safety transformer
  • Digital speed control from 2,000 to 30,000rpm
  • Aggregate tip speeds up to 14m/s produce the finest particles possible
  • Speed remains constant even when viscosity changes
  • Soft start prevents splashing of homogenate from sample vessel
  • Thermal fuse for overload protection
  • PC interfaces (RS 232 and USB)
  • MEMO function of the stored speed
  • Membrane keyboard for finger tip entry of parameters and easy cleaning
  • User-friendly design
  • Aggregate replacement using one-handed quick-release coupling
  • Various models of dispersing aggregates which are easy to clean and for many different applications (pulverizing plant and animal tissues, grains and seeds, soil extractions, DNA/RNA extractions, Karl Fischer sample prep, toxicology and food science)

Specifications

Speed 2000 to 30,000 rpm
Voltage 100-120 V
Electrical Requirements 100-120 V, 60 Hz
Power Consumption 100 W
Volume Range (English) 0.003 to 3.381 oz.
Volume Range (Metric) 0.1 to 100 mL
Dimensions (L x W x H) 8.26 x 1.57 x 1.77 in. (21 x 4 x 4.5 cm)
Height (English) 1.77 in.
Height (Metric) 4.5 cm
Length (English) 8.26 in.
Length (Metric) 21 cm
Width (English) 1.57 in.
Width (Metric) 4 cm
Display LED
For Use With (Application) Ideal for pulverizing plant and animal tissue, grain and seed, soil extraction, DNA/RNA extraction, Karl Fischer sample prep, toxicology and food science
Includes Handheld homogenizer, 5, 7, 12 mm Stainless Steel generator and 7 mm disposable generator
Model PT 1300 D
Packaging Quantity 1 Ea.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Frequency 60 Hz
Show More Show Less