missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinematica™ Polytron™ 10-35GT, 3100D, 45-80GT & 6100D Generator/Probes
Numéro de catalogue. 08451019
Change view
Click to view available options
Model:
PT-DA 05/2 EC-F078
PT-DA 07/2 EC-F101
PT-DA 12/2 MEC-F154
PT-DA 12/2 WEC-F154
PT-DA 12 / 2 EC-F154
PT-DA 20/2 EC-F193
PT-DA 20/2 MEC-F193
PT-DA 20/2 WEC-F193
PT-DA 25/2 EC-E192
PT-DA 30/2 EC-F250
PT-DA 30/2 WEC-F250
PT-DA 30/4 EC-F250
PT-DA 36/2 EC-F250
PT-DA 36/2 MEC-F250
PT-DA 36/2WEC-F250
PT-DA 36/4 EC-F250
PT-DA 36/BEC-F250 (BIOTRONA)
Bottom Type:
Knife Rotor
Sawtooth
W Stator Teeth
Diameter (Metric):
5 mm
7 mm
12 mm
20 mm
25 mm
30 mm
36 mm
Length (Metric) Shaft:
78 mm
101 mm
154 mm
192 mm
193 mm
250 mm
17 product options available for selection
| Numéro de catalogue. | Model | Bottom Type | Diameter (Metric) | Length (Metric) Shaft |
|---|---|---|---|---|
| 08451019 | PT-DA 05/2 EC-F078 | Sawtooth | 5 mm | 78 mm |
| 08451020 | PT-DA 07/2 EC-F101 | Sawtooth | 7 mm | 101 mm |
| 08451021 | PT-DA 12 / 2 EC-F154 | Sawtooth | 12 mm | 154 mm |
| 08451022 | PT-DA 12/2 MEC-F154 | Knife Rotor | 12 mm | 154 mm |
| 08451023 | PT-DA 12/2 WEC-F154 | W Stator Teeth | 12 mm | 154 mm |
| 08451024 | PT-DA 20/2 EC-F193 | Sawtooth | 20 mm | 193 mm |
| 08451025 | PT-DA 20/2 MEC-F193 | Knife Rotor | 20 mm | 193 mm |
| 08451026 | PT-DA 20/2 WEC-F193 | W Stator Teeth | 20 mm | 193 mm |
| 08451027 | PT-DA 30/2 EC-F250 | Sawtooth | 30 mm | 250 mm |
| 08451030 | PT-DA 30/2 WEC-F250 | W Stator Teeth | 30 mm | 250 mm |
| 08451031 | PT-DA 30/4 EC-F250 | Sawtooth | 30 mm | 250 mm |
| 08451032 | PT-DA 36/2 EC-F250 | Sawtooth | 36 mm | 250 mm |
| 08451033 | PT-DA 36/BEC-F250 (BIOTRONA) | - | 36 mm | 250 mm |
| 08451034 | PT-DA 36/2 MEC-F250 | Knife Rotor | 36 mm | 250 mm |
| 08451036 | PT-DA 36/2WEC-F250 | W Stator Teeth | 36 mm | 250 mm |
| 08451035 | PT-DA 36/4 EC-F250 | Sawtooth | 36 mm | 250 mm |
| 08451016 | PT-DA 25/2 EC-E192 | Sawtooth | 25 mm | 192 mm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
Numéro de catalogue.
08451019
Fournisseur
Kinematica™
Code fournisseur
11030297
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
ajouter au panier
ajouter au panier
Description
- /2 Design: Universal geometry for emulsifying, suspending, dispersing, and extracting samples
- W Design: Used for fibrous or stringy samples
- M Design: Rotor with pre-cutting knives, ideal for dispersing samples larger than rotors diameter
- Biotrona Design: High-turbulence mixing head for highly viscous samples
- Autoclave Safe
- Includes Instruction Manual and Tool for easy dissambly
- Click and Go Coupling System allows for one hand assembly
- Warranty: 2 years
Spécifications
Spécifications
| Product Type | Probe |
| Volume Range (Metric) | 0.1 to 5 mL |
| Diameter (Metric) | 5 mm |
| Length (Metric) Shaft | 78 mm |
| Material | 316L Stainless Steel |
| Bottom Type | Sawtooth |
| For Use With (Application) | Dispersion, Emulsions, Size Reduction, Suspension, Deagglomerate, Encapsulations, Extractions |
| For Use With (Equipment) | Polytron™ 10-35 GT,3100 D, 45-80 GT, 6100 D Homogenizers |
| Model | PT-DA 05/2 EC-F078 |
| Sterilization Method | Autoclave |