missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polystyrene Warning Sign: EMPTY NITROGEN CYLINDERS DO NOT USE
Improve workplace safety with proper signage. The Brady™ Warning Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$14.35 - $20.40
Spécifications
| Finish | Not Laminated |
|---|---|
| Material | Polystyrene |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Description | Laminated Polystyrene |
| Numéro de catalogue | Numéro du manufacturier. | Dimensions (L x W) | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Dimensions (L x W) | Prix | Quantity & Availability | |||||
|
19105233
|
Brady™
125650 |
10 x 7 in. |
chaque for $14.35
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
19105236
|
Brady™
125653 |
14 x 10 in. |
chaque for $20.40
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Spécifications
| Not Laminated | |
| 1 Ea. | |
| Laminated Polystyrene | |
| 176°F | |
| 0.0591 in. | |
| -40°F to 176°F | |
| White on Red |
| Polystyrene | |
| Non-adhesive | |
| Corner Holes | |
| -40°F | |
| Rectangular | |
| EMPTY NITROGEN CYLINDERS DO NOT USE |