missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Containers
Ideal for storing dry materials, powders and tablets.
Description
Ideal for storing dry materials, powders and tablets.
- Made of polystyrene material
- With snap-on caps
Identifiants chimiques
| Polystyrene | |
| Cylindrical | |
| 70°C | |
| Snap Cap |
| Storing dry materials, powders, tablets | |
| 158°F | |
| Polyethylene | |
| Storage Vial with Cap |
Spécifications
| 0.74 in. | |
| Clear | |
| 11.1 mL | |
| Cylindrical | |
| 70°C | |
| 11.1 mL | |
| Snap Cap | |
| 48 mm |
| 19 mm | |
| Polystyrene | |
| Storing dry materials, powders, tablets | |
| 158°F | |
| 3 dr. | |
| Polyethylene | |
| 144/Cs. | |
| Storage Vial with Cap |