missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Polypropylene Transport Tubes

Catalog No. 22170193
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22170193 5 mL
22170212 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22170193 Supplier Globe Scientific Supplier No. 6101
Edge

missing translation for 'validMainframeMsg'

Designed for safe storage and transport of biological materials

  • Polypropylene allows unobstructed viewing of sample
  • Shatter-proof and may be exposed to freezing temperatures
  • Feature leak-resistant polyethylene screw caps that can be removed or sealed in single turn
  • Tube is self-standing with conical bottom and with molded graduations

Specifications

Closure Color White
Capacity (Metric) 5 mL
Bottom Shape Conical
Material Polypropylene
Includes White screw cap
No. per Case 1000
Graduated Yes
Closure Material Polyethylene
Height (Metric) 56 mm
Closure Type Screw Cap
Diameter (Metric) 16 mm
Product Type Transport Tube
Show More Show Less