missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Test Tube Racks

Catalog No. p-7146822
Change view
Click to view available options
Positions:
40
60
90
Holds:
Tubes (13 mm)
Tubes (16 mm)
Tubes (20 mm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Holds
S41726 90 Tubes (13 mm)
S41727 60 Tubes (16 mm)
S41728 40 Tubes (20 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S41726 Supplier Eisco™ Supplier No. CH0710A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polypropylene test tube racks are comprised of 3 pieces and are easy to disassemble for cleaning, stacking, and storage

  • Durable polypropylene test tube racks
  • 3 piece design is easy to assemble and allows for efficient and thorough cleaning
  • Stackable for efficient storage
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes (13 mm)
Material Polypropylene
Positions 90
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Application) Labware Stand
For Use With (Equipment) Test tubes
Quantity 1
Length (Metric) 30.5 cm
Diameter (Metric) Outer 13 mm
Includes Stand
Product Type Tube Rack
Shelves 3 Tiers
Height (Metric) 2.54 cm
Array 10 x 9
Width (Metric) 10.2 cm
Show More Show Less