missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Petri Dishes with Covers

Catalog No. p-7144800
Change view
Click to view available options
Diameter (Metric):
50 mm
75 mm
100 mm
125 mm
150 mm
Quantity:
1
12/Pk.
6/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Quantity
S40603 75 mm 1
S29421 50 mm 12/Pk.
S29422 75 mm 12/Pk.
S29423 100 mm 12/Pk.
S29424 125 mm 6/Pk.
S29425 150 mm 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S40603 Supplier Eisco™ Supplier No. CH0372B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eisco™ Polypropylene Petri Dishes with Covers are reusable and can be repeatedly autoclaved.

  • Made from high quality polypropylene (PP)
  • Includes dish and cover
  • Reusable
  • Autoclavable at 121°C

Warranty

1 year limited manufacturer warranty

Specifications

Closure Included Yes
Autoclavable Autoclavable
Bottom Shape Concave
Color Clear
Disposable Reusable
Gridded Not Gridded
Material Polypropylene
Shape Round
Sterility Non-sterile
Surface Treatment Untreated
Type Petri Dish
Well Count 1
For Use With (Application) Culturing
Quantity 1
Height (Metric) 12.7 mm
Height (English) 0.5 in.
Diameter (English) 2.95 in.
Diameter (Metric) 75 mm
Show More Show Less