missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Petri Dishes with Covers
Eisco™ Polypropylene Petri Dishes with Covers are reusable and can be repeatedly autoclaved.
Supplier: Eisco™ CH0372BPK12
Description
- Made from high quality polypropylene (PP)
- Includes dish and cover
- Reusable
- Autoclavable at 121°C
Warranty
1 year limited manufacturer warranty
Chemical Identifiers
| Yes | |
| Clear | |
| Not Gridded | |
| Round | |
| Non-treated | |
| 1 |
| Autoclavable | |
| Reusable | |
| Polypropylene | |
| Non-sterile | |
| Petri Dish | |
| Culturing |
Specifications
| Yes | |
| Flat | |
| Reusable | |
| Polypropylene | |
| Non-sterile | |
| Petri Dish | |
| Culturing | |
| 1.27 cm | |
| 3 in. |
| Autoclavable | |
| Clear | |
| Not Gridded | |
| Round | |
| Non-treated | |
| 1 | |
| 12/Pk. | |
| 0.5 in. | |
| 75 mm |