missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene 96-Well PCR™ Rack
GREENER_CHOICE

Catalog No. 0344820
Change view
Click to view available options
Color:
Blue
Blue, Green, Orange, Pink, Yellow
Green
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
0344820 Blue, Green, Orange, Pink, Yellow
14127644 Green
14127667 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0344820
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for pre- or post-PCR sampling applications. Polypropylene 96-Well PCR™ Rack includes 96 easily identified tube wells. The removable hinged lies flat and the rack is autoclavable. Made of sturdy polypropylene.

Use with pre- or post-PCR™ sampling applications. Fisherbrand™ Polypropylene 96-Well PCR™ Rack includes 96 easily identified tube wells. The removable hinged lies flat and the rack is autoclavable. Made of sturdy polypropylene.

  • Sturdy polypropylene construction in a variety of colors.
  • Accommodates individual 0.2 mL tubes or strips of 8 or 12 tubes.
  • Removable hinged lid lies flat.
  • Tube wells are easily identified with embossed numbers and letters.
  • Autoclavable and stackable.

Specifications

Closure Included Yes
Autoclavable Autoclavable
Color Blue, Green, Orange, Pink, Yellow
Holds PCR Tubes
Material Polypropylene
Positions 96
Shape Rectangular
Stackable Yes
Sterility Non-sterile
Dimensions (L x W x H) 127 x 101 x 38 mm (5 x 4 x 1.5 in.)
Length (Metric) 127 mm
Length (English) 5 in.
Width (English) 4 in.
Height (English) 1.5 in.
Depth (Metric) 130 mm
Diameter (Metric) Well 5.2 mm
Includes Removable, hinged lid
Product Type PCR Tube Rack
Shelves None
Height (Metric) 38 mm
Array 8 x 12
Width (Metric) 101 mm
Show More Show Less