missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Polypropylene Microcentrifuge Tubes

Catalog No. 07000304
Change view
Click to view available options
Includes:
N/A
Support skirt
Closure Color:
Natural
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Closure Color
07000304 Support skirt White
07000789 N/A Natural
07000790 Support skirt Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 07000304 Supplier Greiner Bio-One Supplier No. 717261

For use in safe and long term storage. Greiner Bio-One Polypropylene Microcentrifuge Tubes offer a leak-free performance and minimal non-specific binding.

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic
  • chemical and temperature resistance
  • clarity coupled to a wide thermal range
  • May be centrifuged to 20,000g

Specifications

Certifications/Compliance Free of detectable DNase/RNase and human DNA, non-pyrogenic
Closure Color White
Closure Material Medical Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Translucent
Material Polypropylene (Medical Grade)
Includes Support skirt
No. per Pack 500
Temperature Range (Metric) -80°C to +121°C
Sterility Sterile
Graduated Yes
Closure Type Screw Cap
Max. RCF 20,000 x g (Fixed-angle rotor)
Show More Show Less