missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Polypropylene Graduated Pitchers
VITLAB™ polypropylene graduated pitchers in nesting or non-nesting styles. Non-nesting versions have molded graduations for durability, and are available with or without highly legible blue screened overprint.
Specifications
| Color | Translucent |
|---|---|
| Material | Polypropylene |
| Sterility | Non-sterile |
| Closure Included | No |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
|
14379267
|
BRANDTECH™ VITLAB™
440941 |
250 mL | Molded |
N/A
|
|
||||
|
14379275
|
BRANDTECH™ VITLAB™
440081 |
250 mL | Blue Screened Molded |
N/A
|
|
||||
|
14379264
|
BRANDTECH™ VITLAB™
442941 |
1000 mL | Molded |
N/A
|
|
||||
|
14379276
|
BRANDTECH™ VITLAB™
444081 |
3000 mL | Blue Screened Molded |
N/A
|
|
||||
|
14379269
|
BRANDTECH™ VITLAB™
445941 |
5000 mL | Molded |
N/A
|
|
||||
|
14379277
|
BRANDTECH™ VITLAB™
445081 |
5000 mL | Blue Screened Molded |
N/A
|
|
||||
Description
- Polypropylene pitchers are lighter than glass for easy handling
- Good chemical compatibility
- High translucence for easy verification of volume and contents
Specifications
| Translucent | |
| Non-sterile | |
| Reusable | |
| Round |
| Polypropylene | |
| No | |
| Yes | |
| Pouring Pitcher |