missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Polypropylene Graduated Pitchers

Catalog No. 14379267
Change view
Click to view available options
Capacity (Metric):
250 mL
1000 mL
3000 mL
5000 mL
Graduations:
Blue Screened Molded
Molded
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
14379267 250 mL Molded
14379275 250 mL Blue Screened Molded
14379264 1000 mL Molded
14379276 3000 mL Blue Screened Molded
14379269 5000 mL Molded
14379277 5000 mL Blue Screened Molded
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14379267 Supplier BRANDTECH™ VITLAB™ Supplier No. 440941
Only null left

VITLAB™ polypropylene graduated pitchers in nesting or non-nesting styles. Non-nesting versions have molded graduations for durability, and are available with or without highly legible blue screened overprint.

  • Polypropylene pitchers are lighter than glass for easy handling
  • Good chemical compatibility
  • High translucence for easy verification of volume and contents

Specifications

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Translucent
Diameter (English) 2.75 in.
Material Polypropylene
Quantity 12/Pk.
Sterility Non-sterile
Graduations Molded
Closure Included No
Disposable Reusable
Graduated Yes
Mouth Wide
Shape Round
Height (Metric) 120 mm
Product Type Pouring Pitcher
Width (English) 2.9 in.
Height (English) 4.72 in.
Diameter (Metric) 70 mm
Autoclavable Autoclavable
Show More Show Less