missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Polypropylene Graduated Pitchers
VITLAB™ polypropylene graduated pitchers in nesting or non-nesting styles. Non-nesting versions have molded graduations for durability, and are available with or without highly legible blue screened overprint.
Supplier: BRANDTECH™ VITLAB™ 442941
Description
- Polypropylene pitchers are lighter than glass for easy handling
- Good chemical compatibility
- High translucence for easy verification of volume and contents
Chemical Identifiers
| Translucent | |
| Non-sterile | |
| Reusable | |
| Round |
| Polypropylene | |
| No | |
| Yes | |
| Pouring Pitcher |
Specifications
| 33.81 oz., 1000mL | |
| 33.81 oz. | |
| 4.56 in. | |
| 6/Pk. | |
| Molded | |
| Reusable | |
| Wide | |
| 170 mm | |
| 4.6 in. | |
| 116 mm |
| 1000 mL | |
| Translucent | |
| Polypropylene | |
| Non-sterile | |
| No | |
| Yes | |
| Round | |
| Pouring Pitcher | |
| 6.69 in. | |
| Autoclavable |