missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Cleanroom Wipes

Description
- Made from 100% meltblown polypropylene material pre-saturated with 70% IPA/30% DI water
- Manufactured in a cleanroom environment and cleanroom packaged in resealable pouches
- Manufactured from 100% meltblown polypropylene for a tough, absorbent and abrasion resistant product
- Production process guarantees extremely low particle generation and chemical extractables
- Compatible with virtually any solvent or solution for cleaning and wiping
- Double bag packaging
- Provide lot-to-lot traceability
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 11 in. |
| Width (Metric) | 27.94 cm |
| Material | Polypropylene |
| Absorbancy | 63 mL/m2 |
| Autoclavable | Not Autoclavable |
| Basis Weight | 37 gsm |
| Certifications/Compliance | ISO Cleanroom Class 5 (100) Compatible |
| Show More |