missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Bench Fume Hood

Catalog No. 06000946
Change view
Click to view available options
Width (Metric):
121.9 cm
152.4 cm
182.9 cm
243.8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
06000946 243.8 cm
06000943 121.9 cm
06000944 152.4 cm
06000945 182.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000946

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Polypropylene Bench Fume Hoods are a good choice for trace metal analysis, analytical chemistry and electrical engineering.

  • Interior and superstructure is constructed with non-metallic materials
  • Polypropylene is a highly corrosive-resistant material that has high temperature resistance and tensile strength
  • Polypropylene possesses excellent chemical resistance to organic solvents, degrease agents as well as to electrolytic attack
  • Polypropylene is lightweight, stain resistant and has a low moisture absorption rate

Specifications

Product Type Fume Hood
Material Polypropylene
Color White
Depth (English) 33.5 in.
Depth (Metric) 85.1 cm
Height (English) 59.5 in.
Height (Metric) 151.1 cm
Width (English) 96 in.
Width (Metric) 243.8 cm