missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Polypropylene, Closed Cap Adapter (Clear), 83 mm

Description
- Interchangeable cap and adapter for top connection flexibility for carboys
- Autoclavable
- For quick and easy port changes
- Two-piece open cap and adapter prevents tube twisting
Specifications
Specifications
| Color | Clear |
| Description | Closed adapter |
| Diameter (English) Outer | 3.2 in. |
| For Use With (Equipment) | carboys with 83mm cap |
| Height (English) | 1 in. |
| Material | Polypropylene |
| Product Type | Cap Adapter |