missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polyethylene Utility Bags
Description
Reusable, transparent bags are well-suited for shipping or storage and are especially useful as sample bags
- FDA approved material; Latex free
- Different sizes available to best match particular packaging requirements
- Not autoclavable
Spécifications
Spécifications
| Autoclavable | Not Autoclavable |
| Closure Type | Zip Tie |
| Color | Clear |
| Disposable | Single-use |
| Material | Polyethylene |
| Sterility | Non-sterile |
| Dimensions (L x W) | 20 x 12 in. (508 x 305mm) |
| Length (English) | 20 in. |
| Width (English) | 12 in. |
| Product Type | Sample Bag |
| Afficher plus de résultats |