missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Polyethylene Frit, Porosity: 20 μm
Frits are crucial components of the high performance liquid chromatography system design. They act as a depth filter for the concurrent physical removal of small molecules. Medium, 20 μm porosity frits are used for crystalline precipitates and extraction applications.
$111.40 - $228.60
Specifications
| For Use With (Application) | Crystalline Precipitates, Extraction |
|---|---|
| Material | Polyethylene |
| Porosity | 20 μm |
| Type | Frit |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|
111004603
|
MilliporeSigma™ Supelco™
57244 |
1 mL SPE Tube |
Each for $228.60
|
|
|||||
|
111016120
|
MilliporeSigma™ Supelco™
57180U |
3 mL SPE Tube |
Each for $199.59
|
|
|||||
|
111004909
|
MilliporeSigma™ Supelco™
57181 |
6 mL SPE Tube |
Each for $138.46
|
|
|||||
|
111016121
|
MilliporeSigma™ Supelco™
57182U |
12 mL SPE Tube |
Each for $111.40
|
|
|||||
|
111004971
|
MilliporeSigma™ Supelco™
57183 |
20 mL SPE Tube |
Each for $130.09
|
|
|||||
|
111004765
|
MilliporeSigma™ Supelco™
57184 |
60 mL SPE Tube |
Each for $167.19
|
|
|||||
Specifications
| Crystalline Precipitates, Extraction | |
| Polyethylene | |
| 20 μm | |
| Frit |