missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Polyethylene Frit, Porosity: 20 μm

Catalog No. 111004603
Change view
Click to view available options
For Use With (Equipment):
1 mL SPE Tube
12 mL SPE Tube
20 mL SPE Tube
3 mL SPE Tube
6 mL SPE Tube
60 mL SPE Tube
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
111004603 1 mL SPE Tube
111016120 3 mL SPE Tube
111004909 6 mL SPE Tube
111016121 12 mL SPE Tube
111004971 20 mL SPE Tube
111004765 60 mL SPE Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 111004603 Supplier MilliporeSigma™ Supelco™ Supplier No. 57244

Frits are crucial components of the high performance liquid chromatography system design. They act as a depth filter for the concurrent physical removal of small molecules. Medium, 20 μm porosity frits are used for crystalline precipitates and extraction applications.

Specifications

For Use With (Application) Crystalline Precipitates, Extraction
For Use With (Equipment) 1 mL SPE Tube
Material Polyethylene
Packaging Quantity 216
Porosity 20 μm
Type Frit