missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Warning Sign: DETECTABLE AMOUNTS OF...THIS FACILITY.

Improve workplace safety with proper signage. The Brady™ Warning Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$13.62 - $35.04

Spécifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Adhesive Type Cold-temperature Permanent Acrylic
Description Polyester with polyester overlaminate
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Dimensions (L x W) Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Dimensions (L x W) Prix Quantity & Availability  
19106002
Afficher les documents Détails de la promotion
Brady™
126536
10 x 7 in.
chaque for $13.62
Il en reste null
 
19106005
Afficher les documents Détails de la promotion
Brady™
126539
14 x 10 in.
chaque for $35.04
Il en reste null
 
Description

Description

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Bold and bright, providing high visibility to critical messages
Spécifications

Spécifications

Laminated
1 Ea.
Polyester with polyester overlaminate
230°F
0.01 in.
-40°F to 230°F
Polyester
Cold-temperature Permanent Acrylic
Self-adhesive
-40°F
Rectangular
DETECTABLE AMOUNTS OF CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM MAY BE FOUND IN AND AROUND THIS FACILITY.
Videos
FDS
Documents

Documents