missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Danger Sign: COMBUSTIBLE LIQUIDS
Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$13.62 - $35.04
Spécifications
| Finish | Laminated |
|---|---|
| Material | Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Cold-temperature Permanent Acrylic |
| Description | Polyester with polyester overlaminate |
| Numéro de catalogue | Numéro du manufacturier. | Dimensions (L x W) | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Dimensions (L x W) | Prix | Quantity & Availability | |||||
|
19107441
|
Brady™
84361 |
10 x 7 in. |
chaque for $13.62
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
19107442
|
Brady™
84362 |
14 x 10 in. |
chaque for $35.04
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Polyester material is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Bold and bright, providing high visibility to critical messages
Spécifications
| Laminated | |
| 1 Ea. | |
| Polyester with polyester overlaminate | |
| 230°F | |
| 0.01 in. | |
| -40°F to 230°F | |
| Red on White |
| Polyester | |
| Cold-temperature Permanent Acrylic | |
| Self-adhesive | |
| -40°F | |
| Rectangular | |
| COMBUSTIBLE LIQUIDS |