missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester ANSI Sign: WATCH YOUR STEP. FALLS CAN RESULT IN INJURY.

Numéro de catalogue. 19112875
Change view
Click to view available options
Dimensions (L x W):
5 x 3.5 in.
10 x 7 in.
14 x 10 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Dimensions (L x W)
19112875 14 x 10 in.
19112878 10 x 7 in.
19112880 5 x 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 19112875 Fournisseur Brady™ Code fournisseur 144772
Il en reste null

Improve workplace safety with cold temperature permanent acrylic mounted signage. The Brady™ Watch Your Step ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Excellent outdoor durability
  • Can be mounted in a variety of environments
  • Brady™ signs feature bright colors, bold text, and intuitive pictographs
  • Highly visible and easily understood

Spécifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Description Polyester with polyester overlaminate
Mounting Type Self-adhesive
Height (English) 10 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.01 in.
Width (English) 14 in.
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 14 x 10 in.
Displayed Text WATCH YOUR STEP. FALLS CAN RESULT IN INJURY.
Color Yellow on White
Afficher plus de résultats Afficher moins de résultats