missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Polycarbonate Case for 30g Electronic Balance Weight

Numéro de catalogue. 02215527
Numéro de catalogue. 02215527 Fournisseur Troemner™ Code fournisseur 80864229
Il en reste null

Includes comfortable handle. The Troemner™ Polycarbonate Case for 30g Electronic Balance Weight also features a recessed grip.

  • Side latches to hold lid in place
  • Color-coded insert
  • Urethane bumpers inside the lid and on the bottom of the case

Spécifications

Product Type Case
Material Polycarbonate
Diameter (English) Outside 2 in.
Diameter (Metric) Outside 5.1 cm
Height (English) Case 2.5 in.
Height (Metric) Case 6.4 cm
For Use With (Equipment) 30 g Electronic Balance Weight
Includes Handle, Recessed grip for removing lid, Side latches for holding lid in place, Color-coded insert